Shop All Conduit Fittings
Calbrite
Box Connector, 4in., 1-47/64in.L, 316 SS
Mfr # S64000CH00
Zoro # G9605206
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 3/4 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S64000CH00
- Zoro # G9605206
- UPC # 847656002053
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Thread Size | 4"-8 |
Overall Width | 5 1/8 in |
Compatible Conduit Trade Size | 4 in |
Inside Diameter | 3.97 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Threaded Chase Nipple |
For Use With | Threaded Metallic Conduit |
Standards | UL |
Material | 316 Stainless Steel |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thread Type | NPT |
Weight | 1.57 lb |
Compatible Conduit Type | RMC, IMC |
Connection Type | Threaded |
Description
Threaded Chase Nipple, 316 Stainless Steel, Trade Size 4 in, Overall Length 1 3/4 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 4 In.-8, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 5 1/8 in, Weight 1.57 lb, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 3.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- SIEMENS Safety Relay (3TK2810-0GA02)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (674)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS (S61500LT00)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- CALBRITE Conduit Fitting, SS, Trade Size 1/2in (S60500DP00)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- Calbrite Conduit Fittings