Shop All Conduit Fittings
Calbrite
Box Connector, 2in., 1-39/64in.L, 316 SS
Mfr # S62000CH00
Zoro # G9605233
original price:
$79.79
7% off
new price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000CH00
- Zoro # G9605233
- UPC # 847656002022
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Inside Dia. | 2.050 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 13/16 in |
Inside Diameter | 2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Chase Nipple |
Standards | UL |
For Use With | Threaded Metallic Conduit |
Application | Used to Connect a Box or Enclosure to the Conduit Coupling |
Material | 316 Stainless Steel |
Thickness | 0.430 in |
Connection Type | Threaded |
Thread Type | NPT |
Weight | 0.59 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | RMC, IMC |
Description
Threaded Chase Nipple, 316 Stainless Steel, Trade Size 2 in, Overall Length 1 5/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 2 13/16 in, Weight 0.59 lb, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- BRAH ELECTRIC 27 Amp Replacement 3P Contact Kit for Square D NEMA Size 1 Rated for (BEB9998SL3)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- Calbrite Conduit Fittings