Shop All Conduit Fittings
Calbrite
Box Connector, 2-1/2in, 1-59/64inL, 316 SS
Mfr # S62500CH00
Zoro # G9605224
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 15/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62500CH00
- Zoro # G9605224
- UPC # 847656002039
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/16 in |
Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2"-8 |
Trade Size | 2 1/2 in |
Inside Diameter | 2.45 in |
Overall Width | 3 3/8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Threaded Chase Nipple |
Standards | UL |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Thread Type | NPT |
Weight | 0.98 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Threaded |
Compatible Conduit Type | RMC, IMC |
Description
Threaded Chase Nipple, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 1 15/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 2 1/2 In.-8, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 3 3/8 in, Weight 0.98 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- EATON B-LINE J-Hook, 1/4In Rod, 1 5/16In Max Cap (BCH21-W2)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/4inL (S415CLCN00)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- Calbrite Conduit Fittings