Shop All Conduit Fittings
Calbrite
Box Connector, 1-1/4in., 1-3/8in.L, 316 SS
Mfr # S61200CH00
Zoro # G9605251
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61200CH00
- Zoro # G9605251
- UPC # 847656002008
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/8 in |
Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Inside Dia. | 1.390 in |
Inside Diameter | 1.39 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 2 1/16 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Chase Nipple |
For Use With | Threaded Metallic Conduit |
Standards | UL |
Application | Used to Connect a Box or Enclosure to the Conduit Coupling |
Material | 316 Stainless Steel |
Thickness | 0.370 in |
Compatible Conduit Type | RMC, IMC |
Connection Type | Threaded |
Indoor/Outdoor Usage | Indoor/Outdoor |
Weight | 0.28 lb |
Thread Type | NPT |
Description
Threaded Chase Nipple, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 1 3/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 2 1/16 in, Weight 0.28 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007EA13)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CALBRITE Bushing, Grounding, 3/4in., 316 SS (S60700GB00)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- CALBRITE Counter-Sunk Hex Head Plug, 1-1/2in. (S61500CSHP)
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- Calbrite Conduit Fittings