Shop All Conduit Clamps & Hangers
Calbrite
Beam Clamp, 1/2 in., 1-37/64 in., Brite
Mfr # S60500BC00
Zoro # G9607403
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Conduits and Cables
- Finish Brite
- Width 2.080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500BC00
- Zoro # G9607403
- UPC # 847656002947
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.080" |
Length | 2.230" |
Hole Size | 1/2"-13 |
Thread Size | 5/8"-11 |
Compatible Pipe Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Size | 1/2" |
Description
Beam Clamp, Load Capacity 1,100 lb, Standards ASTM A351, ASTM F593
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- EATON Mech. Interlock, For XT Mini Contactor (XTMCXML)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM12)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F22205)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- CALBRITE Clamp Back, 3/4 in., 316 SS, Brite Finish (S60700CB00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S640002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- CALBRITE Right Angle Beam Clamp, 3 in., Brite (S63000RA00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S615002S00)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- Calbrite Conduit Clamps & Hangers