Shop All Strut Channels
Calbrite
Back to Back Strut Channel, 7/8"W, 10 ft.
Mfr # S45810SB78
Zoro # G2199605
product price: $314.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 7/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S45810SB78
- Zoro # G2199605
- UPC # 847656012403
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 7/8 in x 1-5/8 in |
Size | 7/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Height | 7/8 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Back to Back |
Slot Type | Standard Slots |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Item | Strut Channel, Slotted Back-to-Back |
Material | 304 Stainless Steel |
Style | Back to Back |
Color | Silver |
Channel Type | Slotted |
Finish | Polished |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 7/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 7/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Style Back to Back, Channel Type Slotted, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- RACO Compression Connector, 2-7/64" L (2915RT)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- ZORO SELECT Strut Chan, 2ft.L, Pre-Glvnzd Steel, 12 ga. (FS-201SS PG 24.00)
- Calbrite Strut Channels