Shop All Strut Channels
Calbrite
Back to Back Strut Channel, 7/8" W, 10 ft.
Mfr # S65810SB78
Zoro # G2199587
product price: $656.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$656.99
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 7/8 in x 1-5/8 in
- Strut Channel Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S65810SB78
- Zoro # G2199587
- UPC # 847656012410
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 7/8 in x 1-5/8 in |
Size | 7/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Width | 1 5/8 in |
Overall Height | 7/8 in |
Details
Strut Channel Style | Back to Back |
Slot Type | Standard Slots |
Strut Channel Material | 316 Stainless Steel |
Gauge | 14 ga |
Item | Strut Channel, Slotted Back-to-Back |
Material | 316 Stainless Steel |
Style | Back to Back |
Finish | Polished |
Color | Silver |
Channel Type | Slotted |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 7/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 7/8 in, Overall Width 1 5/8 in, 316 Stainless Steel, Gauge 14 ga, Style Back to Back, Channel Type Slotted, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (LC1D115G7)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- GREGORY STRUT Galvannealed G-134 Solid Strut Channel 13/16"x1-5/8"x14 Gauge x 1'-0" (G-134-1'-0"GN)
- Calbrite Strut Channels