Shop All Strut Channels
Calbrite
Back to Back Strut Channel, 1-5/8", 10 ft.
Mfr # S45810SB58
Zoro # G2199611
product price: $939.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S45810SB58
- Zoro # G2199611
- UPC # 847656012380
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Width | 1 5/8 in |
Overall Height | 3 1/4 in |
Details
Strut Channel Style | Back to Back |
Slot Type | Standard Slots |
Strut Channel Material | 304 Stainless Steel |
Gauge | 12 ga |
Item | Strut Channel, Slotted Back-to-Back |
Material | 304 Stainless Steel |
Style | Back to Back |
Finish | Polished |
Channel Type | Slotted |
Color | Silver |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Style Back to Back, Channel Type Slotted, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- Calbrite Strut Channels