Shop All Strut Channel Accessories
Calbrite
Angle Plate, 3 Hole
Mfr # S600003BF0
Zoro # G9607516
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Polished
- Material 316 Stainless Steel
- Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S600003BF0
- Zoro # G9607516
- UPC # 847656003807
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1/4 in |
Width | 3 1/2 in |
Length | 3 1/2 in |
Length (Straight Wireway) | 3 1/2 in |
Overall Depth | 1/4 in |
Hole Diameter | 9/16 in |
Overall Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Sub-Category | Connectors |
Item | Corner Plates |
Color | Silver |
Finish | Polished |
Material | 316 Stainless Steel |
For Use With | 1 5/8 in Strut Channels |
Thickness | 1/4 in |
Description
Three Hole Angle Plate, For Use With 1-5/8 in. Channels, Conduit Type Strut, Length 3-1/2 in., Width 3-1/2 in., Depth 1/4 in., Thickness 1/4 in., Material 316 Stainless Steel, Finish Polished Brite, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2 (VJ806W)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory (CS115BI)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK100 (V804-100)
- Calbrite Strut Channel Accessories