Shop All Strut Channel Accessories
Calbrite
Angle Bracket, 90 deg., 4 Hole
Mfr # S600004B00
Zoro # G9607525
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Silver
- Finish Polished
- Material 316 Stainless Steel
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S600004B00
- Zoro # G9607525
- UPC # 847656003791
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 4 in |
Width | 1 21/32 in |
Length | 4 in |
Length (Straight Wireway) | 4 in |
Overall Width | 1 21/32 in |
Overall Depth | 4 in |
Hole Diameter | 9/16 in |
Overall Length | 4 in |
Details
Sub-Category | Fittings and Brackets |
Item | 4-Hole Angle Bracket |
Color | Silver |
Finish | Polished |
Material | 316 Stainless Steel |
Thickness | 1/4 in |
For Use With | 1 5/8 in Strut Channels |
Resistance Properties | Surface Resistant |
Connection Type | Threaded |
Thread Type | NPT |
Description
Four Hole Angle Bracket, For Use With 1-5/8 in. Channels, Conduit Type Strut, Length 4 in., Width 1-21/32 in., Depth 4 in., Thickness 1/4 in., Material 316 Stainless Steel, Finish Polished Brite, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120V AC (201223)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412202012C)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- Calbrite Strut Channel Accessories