Shop All Conduit Fittings
Calbond
Union, UNY, Fem-Male, 4 in., PVC Coated
Mfr # PV4000UNY1005
Zoro # G0353860
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Conduit Fitting Material Galvanized Steel
- Color Black
- Overall Length 9 5/8 in
- Finish PVC Coated, Urethane Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV4000UNY1005
- Zoro # G0353860
- UPC # 847656079949
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 9 5/8 in |
Overall Length - Fitting | 9 5/8 in |
Trade Size | 4 in |
Overall Height | 6 9/32 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 6 9/32 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in MNPT, Overall Length 9 5/8 in, Overall Height 6 9/32 in, Overall Width 6 9/32 in, Weight 10.5 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class III, UNY, For Use With Conduit, Conduit Fitting Type Union
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2K12107B7)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- Calbond Conduit Fittings