Shop All Conduit Fittings
Calbond
UNF Fem-Fem Union, 3 in., PVC Ctd
Mfr # PV3000UNF805
Zoro # G0354649
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Conduit Fitting Material Galvanized Steel
- Color Black
- Overall Length 7 7/16 in
- Finish PVC Coated, Urethane Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3000UNF805
- Zoro # G0354649
- UPC # 847656078188
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 7 7/16 in |
Overall Length - Fitting | 7 7/16 in |
Trade Size | 3 in |
Overall Height | 5 1/8 in |
Overall Width | 5 1/8 in |
Compatible Conduit Trade Size | 3 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 3 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in FNPT, Overall Length 7 7/16 in, Overall Height 5 1/8 in, Overall Width 5 1/8 in, Weight 6.5 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class III, UNF, For Use With Conduit, Conduit Fitting Type Union
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Gray (HS357-S10-GRAY)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- QUEST MFG M10 Zinc Flanged HEX Bolt For Cable Tray, 2-1/2" (CT0050-1065-03)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- Calbond Conduit Fittings