Shop All Conduit Fittings
Calbond
UNF Fem-Fem Union, 1/2 in., PVC Ctd
Mfr # PV0500UNF105
Zoro # G0359278
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Conduit Fitting Material Galvanized Steel
- Color Black
- Overall Length 2 13/16 in
- Finish PVC Coated, Urethane Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0500UNF105
- Zoro # G0359278
- UPC # 847656071226
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 13/16 in |
Overall Length - Fitting | 2 13/16 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 19/32 in |
Overall Width | 1 19/32 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 2 13/16 in, Overall Height 1 19/32 in, Overall Width 1 19/32 in, Weight 0.3 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class III, UNF, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (XTCE040D00C)
- VAST Strut Channel Fitting, Green, 1/4 (V645GN)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- ABB 1-1/2 in. OFFSET NIPPLE (02-51524)
- Calbond Conduit Fittings