Shop All Conduit Fittings
Calbond
UNF Fem-Fem Union, 1-1/2 in., PVC Ctd
Mfr # PV1500UNF505
Zoro # G0356435
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Conduit Fitting Material Galvanized Steel
- Color Black
- Overall Length 5 5/8 in
- Finish PVC Coated, Urethane Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1500UNF505
- Zoro # G0356435
- UPC # 847656075118
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 5 5/8 in |
Overall Length - Fitting | 5 5/8 in |
Trade Size | 1 1/2 in |
Overall Width | 3 1/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 3 1/8 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in FNPT, Overall Length 5 5/8 in, Overall Height 3 1/8 in, Overall Width 3 1/8 in, Weight 2.3 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class III, UNF, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 45A, 600V AC, Indicating (TCF45)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250C)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- Calbond Conduit Fittings