Shop All Conduit Fittings
Calbond
U-Bolt, 3/4 in., PVC Coated
Mfr # PV0700UB00
Zoro # G0361615
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- For Use With Conduit
- Material Steel
- Application Used To Hang Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700UB00
- Zoro # G0361615
- UPC # 847656072216
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Thread Size | 5/16" |
Trade Size | 3/4 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Conduit U-Bolt |
For Use With | Conduit |
Material | Steel |
Application | Used To Hang Conduit |
Sub-Category | U-Bolt |
Nominal Conduit/Pipe | 3/4 in |
Resistance Properties | Corrosion Resistant |
Weight | 0.18 lb |
Load Capacity | 0.18 lb |
Flange Thickness | 3/4 in |
Description
Conduit U-Bolt, Flange Thickness 3/4 in, Load Capacity 0.18 lb, Thread Size 5/16 In., Compatible Pipe Size 3/4 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 3/4 in, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Conduit, Mounting Type Screw On, Resistance Properties Corrosion Resistant, U-Bolt, Weight 0.18 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMF90-50)
- Calbond Conduit Fittings