Shop All Conduit Fittings
Calbond
U-Bolt, 3 in., PVC Coated
Mfr # PV3000UB00
Zoro # G0360906
original price:
$61.59
10% off
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- For Use With Conduit
- Material Steel
- Application Used To Hang Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3000UB00
- Zoro # G0360906
- UPC # 847656078171
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Thread Size | 3/8" |
Compatible Pipe Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Compatible Nominal Conduit/Pipe Size | 3 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Conduit U-Bolt |
For Use With | Conduit |
Material | Steel |
Application | Used To Hang Conduit |
Sub-Category | U-Bolt |
Nominal Conduit/Pipe | 3 in |
Resistance Properties | Corrosion Resistant |
Load Capacity | 0.44 lb |
Weight | 0.44 lb |
Flange Thickness | 3 in |
Description
Conduit U-Bolt, Flange Thickness 3 in, Load Capacity 0.44 lb, Thread Size 3/8 In., Compatible Pipe Size 3 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 3 in, Compatible Nominal Conduit/Pipe Size 3 in, For Use With Conduit, Mounting Type Screw On, Resistance Properties Corrosion Resistant, U-Bolt, Weight 0.44 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ovrload Rely for NEMA 300-Line Cntactrs (CR324C360F)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- Calbond Conduit Fittings