Shop All Conduit Fittings
Calbond
U-Bolt, 2-1/2 in., PVC Coated
Mfr # PV2500UB00
Zoro # G0360921
original price:
$63.91
10% off
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Material Steel
- For Use With Conduit
- Application Used To Hang Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2500UB00
- Zoro # G0360921
- UPC # 847656077211
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Thread Size | 3/8" |
Trade Size | 2-1/2 in |
Compatible Nominal Conduit/Pipe Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Compatible Pipe Size | 2 1/2 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Conduit U-Bolt |
Material | Steel |
For Use With | Conduit |
Application | Used To Hang Conduit |
Nominal Conduit/Pipe | 2 1/2 in |
Sub-Category | U-Bolt |
Flange Thickness | 2 1/2 in |
Resistance Properties | Corrosion Resistant |
Load Capacity | 0.39 lb |
Weight | 0.39 lb |
Description
Conduit U-Bolt, Flange Thickness 2 1/2 in, Load Capacity 0.39 lb, Thread Size 3/8 In., Compatible Pipe Size 2 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 2 1/2 in, Compatible Nominal Conduit/Pipe Size 2 1/2 in, For Use With Conduit, Mounting Type Screw On, Resistance Properties Corrosion Resistant, U-Bolt, Weight 0.39 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 1/2In (ELF90-50-A)
- Calbond Conduit Fittings