Shop All Conduit Fittings
Calbond
U-Bolt, 1/2 in., PVC Coated
Mfr # PV0500UB00
Zoro # G0361606
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Application Used To Hang Conduit
- Material Steel
- For Use With Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0500UB00
- Zoro # G0361606
- UPC # 847656071219
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Thread Size | 5/16" |
Compatible Pipe Size | 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Conduit U-Bolt |
Application | Used To Hang Conduit |
Material | Steel |
For Use With | Conduit |
Sub-Category | U-Bolt |
Nominal Conduit/Pipe | 1/2 in |
Resistance Properties | Corrosion Resistant |
Weight | 0.17 lb |
Flange Thickness | 1/2 in |
Load Capacity | 0.17 lb |
Description
Conduit U-Bolt, Flange Thickness 1/2 in, Load Capacity 0.17 lb, Thread Size 5/16 In., Compatible Pipe Size 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1/2 in, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Conduit, Mounting Type Screw On, Resistance Properties Corrosion Resistant, U-Bolt, Weight 0.17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- DAYTON Ovrload Rely, 17 to 25A, Class 10, Bimetllc (6ECC6)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- Calbond Conduit Fittings