Shop All Conduit Fittings
Calbond
U-Bolt, 1-1/4 in., PVC Coated
Mfr # PV1200UB00
Zoro # G0361545
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Application Used To Hang Conduit
- For Use With Conduit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1200UB00
- Zoro # G0361545
- UPC # 847656074197
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Thread Size | 5/16" |
Trade Size | 1-1/4 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Conduit U-Bolt |
Application | Used To Hang Conduit |
For Use With | Conduit |
Material | Steel |
Sub-Category | U-Bolt |
Nominal Conduit/Pipe | 1 1/4 in |
Flange Thickness | 1 1/4 in |
Weight | 0.2 lb |
Load Capacity | 0.2 lb |
Resistance Properties | Corrosion Resistant |
Description
Conduit U-Bolt, Flange Thickness 1 1/4 in, Load Capacity 0.2 lb, Thread Size 5/16 In., Compatible Pipe Size 1 1/4 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1 1/4 in, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With Conduit, Mounting Type Screw On, Resistance Properties Corrosion Resistant, U-Bolt, Weight 0.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- Calbond Conduit Fittings