Shop All Conduit Fittings
Calbond
U-Bolt, 1-1/2 in., PVC Coated
Mfr # PV1500UB00
Zoro # G0361518
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Application Used To Hang Conduit
- For Use With Conduit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1500UB00
- Zoro # G0361518
- UPC # 847656075101
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/2 in |
Thread Size | 3/8" |
Compatible Pipe Size | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Conduit U-Bolt |
Application | Used To Hang Conduit |
For Use With | Conduit |
Material | Steel |
Nominal Conduit/Pipe | 1 1/2 in |
Sub-Category | U-Bolt |
Flange Thickness | 1 1/2 in |
Weight | 0.31 lb |
Resistance Properties | Corrosion Resistant |
Load Capacity | 0.31 lb |
Description
Conduit U-Bolt, Flange Thickness 1 1/2 in, Load Capacity 0.31 lb, Thread Size 3/8 In., Compatible Pipe Size 1 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1 1/2 in, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Conduit, Mounting Type Screw On, Resistance Properties Corrosion Resistant, U-Bolt, Weight 0.31 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- AC WORKS Adapter L14-30P 30A 125/250V 4-Prong Plug to L5-30R 3-Prong 30A 125V Adapter (ADL1430L530)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- Calbond Conduit Fittings