Shop All Conduit Fittings
Calbond
Touch Up Compound Spray
Mfr # PV-TOUCHUP-SPRAY
Zoro # G0359059
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC Coated Conduit
- Color Black
- Finish Gloss
- For Use With Use in PVC Coated Conduit
- Application Used to Repair Nicks and Cuts Type Damage Sustained During the Installation of PVC Coated Conduit Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV-TOUCHUP-SPRAY
- Zoro # G0359059
- UPC # 847656060312
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 12 oz. |
Details
For Conduit Type | PVC Coated Conduit |
Color | Black |
Finish | Gloss |
Item | PVC Touch Up Spray |
For Use With | Use in PVC Coated Conduit |
Application | Used to Repair Nicks and Cuts Type Damage Sustained During the Installation of PVC Coated Conduit Systems |
Container Type | Can |
Description
PVC Touch Up Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 347/600VAC (HBL69W83)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- Calbond Conduit Fittings