Shop All Conduit Clamps & Hangers
Calbond
Strut Beam Clamp, Manual
Mfr # PV0000B441-22A
Zoro # G0359978
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material PVC COATED STEEL
- Finish PVC Coated
- Color Black
- Type WINDOW BEAM CLAMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0000B441-22A
- Zoro # G0359978
- UPC # 847656070076
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Item | Strut Beam Clamp |
Sub-Category | Clamps |
Material | PVC COATED STEEL |
Finish | PVC Coated |
Color | Black |
Type | WINDOW BEAM CLAMP |
Application | USED TO BUILD SUPPORTS FOR A VARIETY OF APPLICATIONS |
Description
Strut Beam Clamp,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 3/4 in., PVC Coated (PV07001S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- HALEX 1 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 50PK (61210B)
- Calbond Conduit Clamps & Hangers