Shop All Conduit Clamps & Hangers
Calbond
Strut Beam Clamp, Manual
Mfr # PV0000B441-22
Zoro # G0360090
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material PVC COATED STEEL
- Finish PVC Coated
- Type WINDOW BEAM CLAMP
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0000B441-22
- Zoro # G0360090
- UPC # 847656070069
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Item | Strut Beam Clamp |
Sub-Category | Clamps |
Material | PVC COATED STEEL |
Finish | PVC Coated |
Type | WINDOW BEAM CLAMP |
Color | Black |
Application | USED TO BUILD SUPPORTS FOR A VARIETY OF APPLICATIONS |
Description
Strut Beam Clamp,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12363612)
- GAMPAK 55001 A EMT Reducing Washer 0.75 - 0.5 in. (3182953)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- Calbond Conduit Clamps & Hangers