Shop All Conduit Fittings
Calbond
Split Coupling, 6 in., PVC Coated
Mfr # PV6000TCC14
Zoro # G0353267
product price: $3,372.99
/ea
Free Shipping & Returns
$3,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Color Black
- Finish PVC Coated
- Standards UL 514B, CSA C22.2 No.18
- Application To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV6000TCC14
- Zoro # G0353267
- UPC # 847656081102
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 6 in |
Details
Conduit Fitting Type | Coupling |
Color | Black |
Finish | PVC Coated |
Item | Split Coupling,6 in.,PVC Coated |
Standards | UL 514B, CSA C22.2 No.18 |
Application | To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned |
Type | Rigid |
Description
Split Coupling,6 in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JKS-125)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- Calbond Conduit Fittings