Shop All Conduit Fittings
Calbond
Split Coupling, 4 in., PVC Coated
Mfr # PV4000TCC10
Zoro # G0354055
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4000TCC10
- Zoro # G0354055
- UPC # 847656079918
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Height | 4 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Split Coupling |
Includes | Stainless Steel Hardware |
Material | Steel |
For Use With | RMC |
Standards | CSA Standard: C22.2 No. 18, UL Standard 514B |
Application | To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned |
Connection Type | Coupling |
Compatible Conduit Type | RMC |
Rain Tight | Yes |
Connection Orientation | Straight |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Split Coupling, Steel, Trade Size 4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Standard: C22.2 No. 18, UL Standard 514B, For Use With RMC, For Conduit Type RMC, Overall Height 4 in, Color Black, Compatible Conduit Trade Size 4 in, Connection Orientation Straight, Connection Type Coupling, Includes Stainless Steel Hardware, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- MKT FASTENING Conduit Strap, Size 1/2" (DCC50125)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37B0312)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- HALEX 1 In Service Entrance Cap Each (58010)
- Calbond Conduit Fittings