Shop All Conduit Fittings
Calbond
Split Coupling, 2-1/2 in., PVC Coated
Mfr # PV2500TCC7
Zoro # G0355260
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2500TCC7
- Zoro # G0355260
- UPC # 847656077204
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Height | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Split Coupling |
Includes | Stainless Steel Hardware |
Standards | CSA Standard: C22.2 No. 18, UL Standard 514B |
Application | To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned |
Material | Steel |
For Use With | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | Straight |
Compatible Conduit Type | RMC |
Connection Type | Coupling |
Rain Tight | Yes |
Description
Split Coupling, Steel, Trade Size 2 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Standard: C22.2 No. 18, UL Standard 514B, For Use With RMC, For Conduit Type RMC, Overall Height 2 1/2 in, Color Black, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Connection Type Coupling, Includes Stainless Steel Hardware, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (BP/T-20)
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH2)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- SIEMENS Conduit Hub, 1-1/2 in, Aluminum (ECHS150)
- Calbond Conduit Fittings