Shop All Conduit Fittings
Calbond
Split Coupling, 1/2 in., PVC Coated
Mfr # PV0500TCC1
Zoro # G0360109
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0500TCC1
- Zoro # G0360109
- UPC # 847656071202
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Split Coupling |
Includes | Stainless Steel Hardware |
Material | Steel |
For Use With | RMC |
Standards | CSA Standard: C22.2 No. 18, UL Standard 514B |
Application | To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned |
Compatible Conduit Type | RMC |
Connection Orientation | Straight |
Connection Type | Coupling |
Indoor/Outdoor Usage | Indoor/Outdoor |
Rain Tight | Yes |
Description
Split Coupling, Steel, Trade Size 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Standard: C22.2 No. 18, UL Standard 514B, For Use With RMC, For Conduit Type RMC, Overall Height 1/2 in, Color Black, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Coupling, Includes Stainless Steel Hardware, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC LIMIT SWITCH L150 L200 (E035-70006013)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB16)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, SS Type 304 (F66WPSS)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- Calbond Conduit Fittings