Shop All Strut Channels
Calbond
Shallow Channel, 1-5/8 x 7/8 in., PVC
Mfr # PV0000B52
Zoro # G0361396
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Gauge 12
- Color Black
- Finish PVC Coated
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0000B52
- Zoro # G0361396
- UPC # 847656070083
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 120 in |
Width | 7/8 in |
Details
Gauge | 12 |
Item | Shallow Channel,1-5/8 x 7/8 in.,PVC |
Color | Black |
Finish | PVC Coated |
Material | PVC |
Description
Shallow Channel,1-5/8 x 7/8 in.,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- CALBOND Channel, 1-5/8 in. PVC Coated (PV0000B22)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-42-PG/10)
- GREGORY STRUT Galvannealed G-582 Oval Slotted Strut Channel, 1'-0" (G-582-OS-1'-0"GN)
- Calbond Strut Channels