Shop All Conduit Fittings
Calbond
SealingFitting, 2-1/2in, F/F W/Drn, PVC Ctd
Mfr # PV2500EYD7
Zoro # G0354685
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Hazardous Location Yes
- Application To Connect and Change Direction of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2500EYD7
- Zoro # G0354685
- UPC # 847656076917
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2-1/2 in |
Details
Color | Black |
Finish | PVC Coated |
Item | SealingFitting,2-1/2in,F/F W/Drn,PVC Ctd |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Application | To Connect and Change Direction of Conduit Runs |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Type | Rigid |
Description
SealingFitting,2-1/2in,F/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- IFM Level Sensor, G3/4 NPT (LR3000)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Nipple, 3/4 in. x 3 in., PVC Coated (PV0730CN00)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- Calbond Conduit Fittings