Shop All Conduit Fittings
Calbond
SealingFitting, 1-1/4in, M/F W/Drn, PVC Ctd
Mfr # PV1200EYD46
Zoro # G0355741
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Standards NEC/CEC, UL 886, CSA C22.2
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1200EYD46
- Zoro # G0355741
- UPC # 847656073787
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/4 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | SealingFitting,1-1/4in,M/F W/Drn,PVC Ctd |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Application | To Connect and Change Direction of Conduit Runs |
Type | Rigid |
Description
SealingFitting,1-1/4in,M/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q345A1321 Intermittent Pilot (Q345A1321)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1050)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2121M12)
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- GAMPAK 02-55244 EMT Set Screw Coupling 1.5 in. (6264832)
- Calbond Conduit Fittings