Shop All Conduit Fittings
Calbond
SealingFitting, 1-1/4in, F/F W/Drn, PVC Ctd
Mfr # PV1200EYD4
Zoro # G0355629
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Standards NEC/CEC, UL 886, CSA C22.2
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1200EYD4
- Zoro # G0355629
- UPC # 847656073770
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/4 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | SealingFitting,1-1/4in,F/F W/Drn,PVC Ctd |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Application | To Connect and Change Direction of Conduit Runs |
Type | Rigid |
Description
SealingFitting,1-1/4in,F/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRYEL25)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- WESTEK Switch Remote Wall (RFK1600LC)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 2In (RB300-200)
- Calbond Conduit Fittings