Shop All Conduit Fittings
Calbond
Sealing Fitting, 3in., M/F W/Drn, PVC Ctd
Mfr # PV3000EYD86
Zoro # G0354116
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Hazardous Location Yes
- Standards NEC/CEC, UL 886, CSA C22.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3000EYD86
- Zoro # G0354116
- UPC # 847656077884
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Sealing Fitting,3in.,M/F W/Drn,PVC Ctd |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Application | To Connect and Change Direction of Conduit Runs |
Type | Rigid |
Description
Sealing Fitting,3in.,M/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (124-910)
- AMPHENOL PT 10C 1020 SKT PLUG (PT06J1210S)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- MERSEN Semiconductor Fuse, A120X Series, 30A, Fast-Acting, 1200V AC, Ferrule (A120X30-1)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- Calbond Conduit Fittings