Shop All Conduit Fittings
Calbond
Sealing Fitting, 3in., F/F W/Drn, PVC Ctd
Mfr # PV3000EYD8
Zoro # G0354140
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Standards NEC/CEC, UL 886, CSA C22.2
- Application To Connect and Change Direction of Conduit Runs
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3000EYD8
- Zoro # G0354140
- UPC # 847656077877
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Sealing Fitting,3in.,F/F W/Drn,PVC Ctd |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Application | To Connect and Change Direction of Conduit Runs |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Type | Rigid |
Description
Sealing Fitting,3in.,F/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- SIEMENS Miniature Circuit Breaker, QF Series 50A, 2 Pole, 120/240V AC (QF250A)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-BK)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- Calbond Conduit Fittings