Shop All Conduit Fittings
Calbond
Sealing Fitting, 3/4in., M/F W/Drn, PVC Ctd
Mfr # PV0700EYD26
Zoro # G0356216
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Application To Connect and Change Direction of Conduit Runs
- Standards NEC/CEC, UL 886, CSA C22.2
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0700EYD26
- Zoro # G0356216
- UPC # 847656071639
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Sealing Fitting,3/4in.,M/F W/Drn,PVC Ctd |
Application | To Connect and Change Direction of Conduit Runs |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Type | Rigid |
Description
Sealing Fitting,3/4in.,M/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- ECCO Alarm Switch, Heavy Duty (SW15)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827455)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- SIEMENS Hub Meter Socket Rx Al 1.5 In (EC38598)
- Calbond Conduit Fittings