Shop All Conduit Fittings
Calbond
Sealing Fitting, 1in., M/F W/Drn, PVC Ctd
Mfr # PV1000EYD36
Zoro # G0355988
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Hazardous Location Yes
- Application To Connect and Change Direction of Conduit Runs
- Standards NEC/CEC, UL 886, CSA C22.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000EYD36
- Zoro # G0355988
- UPC # 847656072797
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Sealing Fitting,1in.,M/F W/Drn,PVC Ctd |
Hazardous Location | Yes |
Application | To Connect and Change Direction of Conduit Runs |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Type | Rigid |
Description
Sealing Fitting,1in.,M/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- Calbond Conduit Fittings