Shop All Conduit Fittings
Calbond
Sealing Fitting, 1/2in., PVC Ctd
Mfr # PV0500EYSX11
Zoro # G0357187
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Application To Connect and Change Direction of Conduit Runs
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0500EYSX11
- Zoro # G0357187
- UPC # 847656070694
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Sealing Fitting,1/2in.,PVC Ctd |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Application | To Connect and Change Direction of Conduit Runs |
Hazardous Location | Yes |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Type | Rigid |
Description
Sealing Fitting,1/2in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60358R)
- ZORO SELECT Channel Springless Nut, 5/16 In, PK25 (V220 5/16)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Nipple, 3/4 in. x 3 in., PVC Coated (PV0730CN00)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In (RB250-125)
- Calbond Conduit Fittings