Shop All Conduit Fittings
Calbond
Sealing Fitting, 1/2in., M/F W/Drn, PVC Ctd
Mfr # PV0500EYD16
Zoro # G0356371
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Standards NEC/CEC, UL 886, CSA C22.2
- Hazardous Location Yes
- Application To Connect and Change Direction of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0500EYD16
- Zoro # G0356371
- UPC # 847656070649
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Sealing Fitting,1/2in.,M/F W/Drn,PVC Ctd |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location | Yes |
Application | To Connect and Change Direction of Conduit Runs |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Type | Rigid |
Description
Sealing Fitting,1/2in.,M/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-1.0", 32MM, Gray (SECM32G)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- Calbond Conduit Fittings