Shop All Conduit Fittings
Calbond
Reduce Coupling, 1in., 1/2in., PVC Ctd
Mfr # PV1000REC31
Zoro # G0359707
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000REC31
- Zoro # G0359707
- UPC # 847656073176
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 in to 1/2 in |
Thread Size | 1" to 1/2" |
Trade Size | 1/2 in, 1 in |
Reduction Size | 1 in to 1/2 in |
Compatible Conduit Trade Size | 1 in to 1/2 in |
Overall Height | 1/2 in, 1 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducing Coupling |
For Use With | RMC |
Application | Used to Join Conduit and Fittings of Different Sizes |
Hazardous Location | Yes |
Material | Steel |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
Standards | Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886 |
Connection Type | Coupling |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | Straight |
Compatible Conduit Type | RMC |
Description
Reducing Coupling, Steel, Trade Size 1/2 in, 1 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In. to 1/2 In., Conduit Fitting Type Reducer, Standards Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Overall Height 1/2 in, 1 in, Color Black, Compatible Conduit Trade Size 1 in to 1/2 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (KLDR6.25)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- Calbond Conduit Fittings