Shop All Conduit Fittings
Calbond
Reduce Coupling, 1-1/4in., 1in., PVC Ctd
Mfr # PV1200REC43
Zoro # G0358745
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1200REC43
- Zoro # G0358745
- UPC # 847656074111
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 1/4 in to 1 in |
Thread Size | 1 1/4" to 1" |
Trade Size | 1 in, 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in to 1 in |
Reduction Size | 1 1/4 in to 1 in |
Overall Height | 1 in, 1 1/4 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducing Coupling |
Standards | Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886 |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
Material | Steel |
Application | Used to Join Conduit and Fittings of Different Sizes |
For Use With | RMC |
Hazardous Location | Yes |
Compatible Conduit Type | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | Straight |
Connection Type | Coupling |
Description
Reducing Coupling, Steel, Trade Size 1 in, 1 1/4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In. to 1 In., Conduit Fitting Type Reducer, Standards Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Overall Height 1 in, 1 1/4 in, Color Black, Compatible Conduit Trade Size 1 1/4 in to 1 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, 2 C/O (RSB2A080E7)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- Calbond Conduit Fittings