Shop All Conduit Fittings
Calbond
Reduce Coupling, 1-1/2in, 1-1/4in, PVC Ctd
Mfr # PV1500REC54
Zoro # G0357491
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1500REC54
- Zoro # G0357491
- UPC # 847656075026
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 1/2 in to 1 1/4 in |
Thread Size | 1 1/2" to 1 1/4" |
Trade Size | 1 1/4 in, 1 1/2 in |
Overall Height | 1 1/4 in, 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in to 1 1/4 in |
Reduction Size | 1 1/2 in to 1 1/4 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducing Coupling |
Material | Steel |
Application | Used to Join Conduit and Fittings of Different Sizes |
Standards | Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886 |
For Use With | RMC |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
Connection Type | Coupling |
Compatible Conduit Type | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | Straight |
Description
Reducing Coupling, Steel, Trade Size 1 1/4 in, 1 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In. to 1 1/4 In., Conduit Fitting Type Reducer, Standards Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Overall Height 1 1/4 in, 1 1/2 in, Color Black, Compatible Conduit Trade Size 1 1/2 in to 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32AG)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 40A, 600V AC, Non-Indicating (A6T40)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Coupling, 3/4 in., RC PVC Coated (PV0700CP00)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- Calbond Conduit Fittings