Shop All Conduit Fittings
Calbond
Reduce Bushing, 3in. to 2 to 1/2in., PVC
Mfr # PV3025RE87
Zoro # G0357080
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3025RE87
- Zoro # G0357080
- UPC # 847656078362
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3 in to 2 1/2 in |
Thread Size | 3" to 2 1/2" |
Trade Size | 2 1/2 in, 3 in |
Overall Height | 2 1/2 in, 3 in |
Compatible Conduit Trade Size | 3 in to 2 1/2 in |
Reduction Size | 3 in to 2 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducer Bushing for PVC Coated Metal Conduit |
For Use With | RMC |
Material | Steel |
Standards | NEC/CEC, UL 886, CSA C22.2 No.30 |
Application | Used to Join Conduit and Fittings of Different Sizes |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
Rain Tight | Yes |
Connection Type | Bushing Reducer |
Compatible Conduit Type | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 2 1/2 in, 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 In. to 2 1/2 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 2 1/2 in, 3 in, Compatible Conduit Trade Size 3 in to 2 1/2 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 3 in to 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- Calbond Conduit Fittings