Shop All Conduit Fittings
Calbond
Reduce Bushing, 3in. to 1in., PVC
Mfr # PV3010RE83
Zoro # G0356627
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3010RE83
- Zoro # G0356627
- UPC # 847656078232
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3 in to 1 in |
Thread Size | 3" to 1" |
Trade Size | 1 in, 3 in |
Overall Height | 1 in, 3 in |
Reduction Size | 3 in to 1 in |
Compatible Conduit Trade Size | 3 in to 1 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducer Bushing for PVC Coated Metal Conduit |
Application | Used to Join Conduit and Fittings of Different Sizes |
Hazardous Location | Yes |
Standards | NEC/CEC, UL 886, CSA C22.2 No.30 |
For Use With | RMC |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
Material | Steel |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | RMC |
Rain Tight | Yes |
Connection Type | Bushing Reducer |
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1 in, 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 In. to 1 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1 in, 3 in, Compatible Conduit Trade Size 3 in to 1 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 3 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DM)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- KEEN 49592 0.75 in. EMT 90 Degree Elbow Pull (KE159386)
- Calbond Conduit Fittings