Shop All Conduit Fittings
Calbond
Reduce Bushing, 3/4in. to 1/2in., PVC
Mfr # PV0705RE21
Zoro # G0361387
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0705RE21
- Zoro # G0361387
- UPC # 847656072292
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3/4 in to 1/2 in |
Trade Size | 1/2 in, 3/4 in |
Thread Size | 3/4" to 1/2" |
Compatible Conduit Trade Size | 3/4 in to 1/2 in |
Overall Height | 1/2 in, 3/4 in |
Reduction Size | 3/4 in to 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducer Bushing for PVC Coated Metal Conduit |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
Hazardous Location | Yes |
Application | Used to Join Conduit and Fittings of Different Sizes |
For Use With | RMC |
Standards | NEC/CEC, UL 886, CSA C22.2 No.30 |
Material | Steel |
Compatible Conduit Type | RMC |
Rain Tight | Yes |
Connection Type | Bushing Reducer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1/2 in, 3/4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In. to 1/2 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1/2 in, 3/4 in, Compatible Conduit Trade Size 3/4 in to 1/2 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 3/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Fuse Holder, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CH30J3)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, D Curve (FAZ-D3/3-NA)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- Calbond Conduit Fittings