Shop All Conduit Fittings
Calbond
Reduce Bushing, 2in. to 3/4in., PVC
Mfr # PV2007RE62
Zoro # G0359795
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2007RE62
- Zoro # G0359795
- UPC # 847656076351
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 2 in to 3/4 in |
Trade Size | 3/4 in, 2 in |
Thread Size | 2" to 3/4" |
Compatible Conduit Trade Size | 2 in to 3/4 in |
Reduction Size | 2 in to 3/4 in |
Overall Height | 3/4 in, 2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducer Bushing for PVC Coated Metal Conduit |
Material | Steel |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
For Use With | RMC |
Application | Used to Join Conduit and Fittings of Different Sizes |
Hazardous Location | Yes |
Standards | NEC/CEC, UL 886, CSA C22.2 No.30 |
Rain Tight | Yes |
Connection Type | Bushing Reducer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | RMC |
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 3/4 in, 2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In. to 3/4 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 3/4 in, 2 in, Compatible Conduit Trade Size 2 in to 3/4 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 2 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (25172801)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Nipple, 3/4 in. x 3 in., PVC Coated (PV0730CN00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMF90-50)
- Calbond Conduit Fittings