Shop All Conduit Fittings
Calbond
Reduce Bushing, 1 to 1/2in. to 1in., PVC
Mfr # PV1510RE53
Zoro # G0360617
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Finish PVC Coated
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1510RE53
- Zoro # G0360617
- UPC # 847656075200
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 1/2 in to 1 in |
Thread Size | 1 1/2" to 1" |
Trade Size | 1 in, 1 1/2 in |
Overall Height | 1 in, 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in to 1 in |
Reduction Size | 1 1/2 in to 1 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Steel |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducer Bushing for PVC Coated Metal Conduit |
Material | Steel |
For Use With | RMC |
Connection Type | Bushing Reducer |
Rain Tight | Yes |
Compatible Conduit Type | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1 in, 1 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In. to 1 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1 in, 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in to 1 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 1 1/2 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52PP2A2)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Coupling, 3/4 in., RC PVC Coated (PV0700CP00)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- JMF ELBOW 90D COMP 5/8"" (4338190)
- Calbond Conduit Fittings