Shop All Conduit Fittings
Calbond
Reduce Bushing, 1 to 1/2in to 1/2in, PVC
Mfr # PV1505RE51
Zoro # G0360720
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1505RE51
- Zoro # G0360720
- UPC # 847656075163
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 1/2 in to 1/2 in |
Thread Size | 1 1/2" to 1/2" |
Trade Size | 1/2 in, 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in to 1/2 in |
Reduction Size | 1 1/2 in to 1/2 in |
Overall Height | 1/2 in, 1 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducer Bushing for PVC Coated Metal Conduit |
For Use With | RMC |
Standards | NEC/CEC, UL 886, CSA C22.2 No.30 |
Hazardous Location | Yes |
Material | Steel |
Application | Used to Join Conduit and Fittings of Different Sizes |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | RMC |
Rain Tight | Yes |
Connection Type | Bushing Reducer |
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1/2 in, 1 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In. to 1/2 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1/2 in, 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in to 1/2 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 1 1/2 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Adalet 2in. Service Entrance Cap (58020)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 400A, 600V AC, Non-Indicating (KLPC400.X)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- Calbond Conduit Fittings