Shop All Pipe Straps
Calbond
Pipe Strap, 5 in., PVC Coated
Mfr # PV5000B2019
Zoro # G0360626
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pipe Size (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV5000B2019
- Zoro # G0360626
- UPC # 847656080389
- Country of Origin United States
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 5 |
Details
Material | Stainless Steel |
Item | Pipe Strap,5 in.,PVC Coated |
Description
Pipe Strap,5 in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" x 1/4" Pipe Size (208P-6-4)
- ASCO Valve Rebuild Kit (302350)
- LEGEND VALVE 1" NL PEX PLUG - F1960 (462-405NL)
- FLUIDMASTER Icemaker Water Supply Connector 1/4 Compression X 1/4 Compression X 60, (12IM60)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- NVENT CADDY Strap Hanger Angled Clip (MSR24)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 316SS (100075-4-655)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-5/8" OD Tube, 304SS (100262-4-555)
- Calbond Pipe Straps