Shop All Pipe Straps
Calbond
Pipe Strap, 4 in., PVC Coated
Mfr # PV4000B2017
Zoro # G0360687
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 4
- Finish PVC Coated
- Includes Bolt, Nut
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV4000B2017
- Zoro # G0360687
- UPC # 847656079215
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 4 |
Conduit Size | 4 in |
Overall Depth | 4 in |
Overall Width | 4 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Strut Trade Size | 4 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Finish | PVC Coated |
Includes | Bolt, Nut |
Color | Black |
Sub-Category | Clamps and Hangers |
Features | PVC Coated |
For Use With | PVC Coated Conduit |
Thickness | 11 ga |
Conduit Type | Rigid |
Gauge | 11 ga |
Load Capacity | 64 lb |
Cable Range | 4.000 in |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 4 in, Overall Width 4 in, Thickness 11 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 4 in, Load Capacity 64 lb, Cable Range 4.000 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 11 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410C)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 3 in Pipe Size (1WJT2)
- SHARKBITE Sharkbite 25753 12 in. Sillcock Kit for Frostfree (25753)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" OD Tube, Electro Galvanized Gold (100251)
- APOLLO VALVES Strap 1/2 + 3/4 PEX J-Hook 40 (APXTALON40JR)
- SIOUX CHIEF 501-0PK5 Tube Strap 0.25 in. (4268116)
- Calbond Pipe Straps