Shop All Pipe Straps
Calbond
Pipe Strap, 3 in., PVC Coated
Mfr # PV3000B2015
Zoro # G0360958
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 3
- Includes Bolt, Nut
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3000B2015
- Zoro # G0360958
- UPC # 847656077556
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 3 |
Conduit Size | 3 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Strut Trade Size | 3 in |
Overall Depth | 3 in |
Overall Width | 3 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Includes | Bolt, Nut |
Color | Black |
Finish | PVC Coated |
Features | PVC Coated |
Sub-Category | Clamps and Hangers |
Thickness | 12 ga |
For Use With | PVC Coated Conduit |
Conduit Type | Rigid |
Gauge | 12 ga |
Load Capacity | 42 lb |
Cable Range | 3.000 in |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 3 in, Overall Width 3 in, Thickness 12 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 3 in, Load Capacity 42 lb, Cable Range 3.000 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 12 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Volume Control Trim (T78025-4-SN)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD7)
- ICE-O-MATIC Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 12 3/4 in H (IOMQ)
- EVERBILT 6 in. Galvanized Steel Worm Gear Clamp (MC6HD)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- NVENT CADDY EZ-Riser Single Hole Wrap Around Strap, 1 In, PK5 (1070100EG)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/8" OD Tube, 316SS (100212-4-655)
- THRIFCO PLUMBING 2 Inch Galv Pipe Strap, 5 (9444258)
- Calbond Plumbing Accessories