Shop All Pipe Straps
Calbond
Pipe Strap, 3-1/2 in., PVC Coated
Mfr # PV3500B2016
Zoro # G0360711
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 3-1/2
- Includes Bolt, Nut
- Finish PVC Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3500B2016
- Zoro # G0360711
- UPC # 847656078607
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 3-1/2 |
Conduit Size | 3 1/2 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Strut Trade Size | 3 1/2 in |
Overall Depth | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Includes | Bolt, Nut |
Finish | PVC Coated |
Color | Black |
For Use With | PVC Coated Conduit |
Sub-Category | Clamps and Hangers |
Thickness | 11 ga |
Conduit Type | Rigid |
Features | PVC Coated |
Load Capacity | 56 lb |
Cable Range | 3.500 in |
Gauge | 11 ga |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 3 1/2 in, Overall Width 3 1/2 in, Thickness 11 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 3 1/2 in, Load Capacity 56 lb, Cable Range 3.500 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 11 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression Brass Nut 10PK (61C-12)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- CHERNE Drain Opener, 1 1/2-3 In (303135)
- STEEL & OBRIEN 1" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-A-304)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- NVENT CADDY EZ-Riser Single Hole Wrap Around Strap, 1 In, PK5 (1070100EG)
- NVENT CADDY EZ-Riser Single Hole Wrap Strap, 3/4 In, PK5 (1070075EG)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, 316SS (200075-4-655)
- Calbond Pipe Straps